52 x 17-1/2 in. 5-Blade Ceiling Fan in Heritage™

You last purchased this on
 
Minka Aire

Sundowner® 52 x 17-1/2 in. 5-Blade Ceiling Fan in Heritage™

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Sundowner® 52 x 17-1/2 in. 5-Blade Ceiling Fan in Heritage™

  • Fast #
  • Part #MF589HT
  • Item #1582681
  • Manufacturer Part #F589-HT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heritage Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

AMP:
0.67
Blade Pitch:
16°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
6523 ft3/min
Ceiling Fan Blade Finish:
Black
Collection:
Sundowner®
Color Finish Category:
Browns
Color Finish Name:
Heritage™
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
15 in
Lighting Style:
Traditional
Material:
Plastic
Material Type:
ABS
Number of Blades:
5
UL Listed:
Yes
Watts:
79 W