54 in. 5-Blade Ceiling Fan in Driftwood
Sundowner™ 54 in. 5-Blade Ceiling Fan in Driftwood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-Blades 54" Sweep
- 16 Degree Blade Pitch
- Sundowner Driftwood Ceiling Fan
- Limited lifetime warranty
- 3-Speed Pull Chain
- Indoor/Outdoor Use
- Maximum CFM 6401
- 6" Downrod
Specifications
- AMP:
- 0.67
- Blade Pitch:
- 16°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6401 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood
- Collection:
- Sundowner™
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 15 in
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Plastic, Aluminum, Zinc
- Number of Blades:
- 5
- UL Listed:
- Yes
- Watts:
- 79 W