13W Spiral Compact Fluorescent Light Bulb
13W Spiral Compact Fluorescent Light Bulb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Temperature:
- 4100
- Dimmable:
- No
- Energy Star Compliant:
- No
- Light Bulb Shape Code:
- Spiral
- Light Bulb Type:
- Compact Fluorescent
- Watts:
- 13 W