Sunpark Electronics 14-1/2 in. 24W Flush Mount Ceiling Fixture in Brushed Nickel

SDC014D2G3000K

Color Finish

(Pricing is for Brushed Nickel)

Call for Pricing

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Average Life
5
Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
14-1/2 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
4-3/5 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lumens
2000
Number Of Lights
1
UL Listed
No
Volts
120/277V
Watts
24

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday