1-7/8 in. Front Push Bar in Grey|Gold

You last purchased this on
 
Sunroc

1-7/8 in. Front Push Bar in Grey|Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunroc

1-7/8 in. Front Push Bar in Grey|Gold

  • Fast #
  • Part #OD03595618
  • Item #2390621
  • Manufacturer Part #D035956-18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gold/Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Gold/Grey
Length:
10 in
Material:
Metal, Plastic
Product Type:
Push Bar
Width:
1-7/8 in