0 items

Luminance 100W 1-Light Medium E-26 Incandescent Wall Lantern

SF7818

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
14-1/4 in
Installation Type
Wall Mount
Length
6 in
Light Bulb Base Type
Medium E-26
Lighting Style
Classic
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday