0 items

Sunset Lighting and Fans 100W 1-Light Mini Pendant in Satin Nickel

SF101853

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be an exceptional addition to a Kitchen
  • Can be used with LED, CFL or Incandescent A19 Bulb
  • Contemporary design
  • Faux Alabaster Glass
  • great accent for almost any style

SPECIFICATIONS

ADA Compliant
No
Average Life
1
Bulb Type
Incandescent
CSA Certified
Yes
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
51-1/8 in
Diameter
7-5/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
51-1/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
51-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Maximum Temperature
150
Number Of Lights
1
Power Source
Electric
Type
Ceiling Mount
UL Listed
Yes
Volts
120V
Watts
100
Width
7-5/8 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday