0 items

Sunset Lighting and Fans Heritage 3-Blade Ceiling Fan in White

SCF5283630L

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Blade Finish
White
Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Heritage
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday