0 items

Sunset Lighting and Fans Lexington 400W 4-Light Incandescent Bath Light

SF3684

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used with LED, CFL or Incandescent A19 Bulb
  • Ideal for adding light to a bath
  • Square Milk Glass
  • Square glass gives the fixture a sophisticated and elegant look
  • can be mounted up or down

SPECIFICATIONS

ADA Compliant
No
Average Life
1
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Lexington
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
9-1/4 in
Diameter
30 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Milk
Height
9-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Length
30 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Glass, Steel
Maximum Temperature
150
Number Of Lights
4
Power Source
Electric
Type
Wall Mount
UL Listed
Yes
Volts
120V
Watts
100
Width
7-5/8 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday