0 items

Sunset Lighting and Fans Heritage Home 5-Blade Ceiling Fan with Light Kit in Satin Nickel

SCF5283653L

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Capable of being dimmed with incandescent bulbs
  • Dual mounting kits included
  • Longer down rods are adaptable
  • Reversible blades provide a refined casualness for any setting
  • White Alabaster Bell Shape Glass

SPECIFICATIONS

ADA Compliant
No
AMP
20, 50
Average Life
2500
Blade Finish
Silver Oak/Rosewood
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Incandescent
CFM
4681
Collection
Heritage Home
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
16-7/8 in
Diameter
52 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
White Alabaster
Height
16-7/8 in
Indoor Outdoor
Indoor
Inside Diameter
11 in
Installation Type
Ceiling Mount
Length
52 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
690
Material
Glass, Plywood, Steel
Maximum Temperature
212
Number Of Blades
5
Number Of Hours
2500
Number Of Lights
3
Power Source
Electric
Type
Ceiling Fan
UL Listed
Yes
Volts
120V
Watts
60
Width
52 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday