50W 2-Light Fluorescent Medium Bi-Pin Vanity Fixture in Bright Satin Nickel
50W 2-Light Fluorescent Medium Bi-Pin Vanity Fixture in Bright Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A linear design that can be mounted vertically or horizontally
- Sleek and simple design
- White Poly Lens
- Provides a warm ambiance light
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Satin Nickel
- Diameter:
- 36-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Polycarbonate
- Green Product:
- Yes, Energy Star
- Height:
- 4-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 36-1/4 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 105
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga