0 items

Sunset Lighting and Fans Heritage 5-Blade Ceiling Fan with Bowl Light Kit in Rubbed Bronze

SCF5287843L

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Blade Finish
Oil Rubbed Bronze
Blade Span
52 in
Collection
Heritage
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday