0 items

Sunset Lighting and Fans Madrid 60W 2-Light Pendant in Satin Nickel

SF635153

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be used with LED, CFL or Incandescent A19 Bulb
  • Compliment any interior design
  • Contemporary Design
  • Faux Alabaster Glass
  • provides adequate downward lighting

SPECIFICATIONS

ADA Compliant
No
Average Life
1
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Madrid
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
21 in
Diameter
16 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
21 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
21 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Maximum Temperature
105
Number Of Lights
3
Power Source
Electric
Type
Ceiling Mount
UL Listed
Yes
Volts
120V
Watts
60
Width
16 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday