0 items

Sunset Lighting and Fans Track Light in Satin Nickel

SF299280

Color Finish

(Pricing is for Bright Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 6 light track light
  • Blends into multiple interior settings
  • Highlights a workspace or object
  • Provides a warm ambiance light
  • independently adjustable track heads

SPECIFICATIONS

ADA Compliant
No
Average Life
2000
Beam Spread
36°
Bulb Style
Reflector
CSA Certified
Yes
Color Finish
Bright Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Diameter
44 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Height
6-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
44 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel, Zinc
Maximum Temperature
150
Number Of Hours
2000
Number Of Lights
6
Power Source
Electric
Type
Ceiling Mount
UL Listed
No
Volts
120V
Watts
50
Width
44 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday