Replacement Frosted Schoolhouse Glass 4 Pack
Sunset Replacement Frosted Schoolhouse Glass 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White Finish
- Great for a small area
- Classic Schoolhouse style
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Brand Model Compatibility:
- F7723-10, F7723-30
- Collection:
- Sunset
- Color Finish Category:
- Whites
- Color Finish Name:
- Opal
- Depth:
- 5 in
- Diameter:
- 7 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Glass Type:
- Schoolhouse Globe
- Height:
- 5 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 7 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 4