20 oz. Pleasant Fresh Aroma Scent Glass Cleaner

You last purchased this on
 
Sunshine Makers

Performance Plus™ 20 oz. Pleasant Fresh Aroma Scent Glass Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunshine Makers

Performance Plus™ 20 oz. Pleasant Fresh Aroma Scent Glass Cleaner

  • Fast #
  • Part #PCP050GLPRO
  • Item #7482436
  • Manufacturer Part #CP050GLPRO
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Leaves no film; no dripping, no running and no streaking
  • Cleans, brightens and polishes
  • Spray and wipe clean
  • Net weight is 19 ozand can size is 20 oz
  • Heavy foaming formulation with long lasting vertical cling
  • Clean, fresh fragrance
  • High foaming, easy-to-use product quickly breaks up soils
  • For cleaning and polishing windows, mirrors and other glass surfaces
  • Requires Certification

Specifications

Collection:
Performance Plus™
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Pleasant
SCAQMD Compliant:
No
Size:
20 oz
Weight:
19 oz