Sunshine Makers

Simple Green® 1 gal. Crystal

Part #S19128  |  Manufacturer Part #19128

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All-purpose industrial cleaner/degreaser
  • Strong yet safe cleaner removes oil, lubricants and grime from washable surfaces
  • Rinses easily
  • Concentrated; dilutes with water
  • Safe for food-preparation areas
  • For pressure washing and steam cleaning, maintenance
  • Exempt from OSHA and EPA special handling and personal protection requirements for hazardous materials
  • Nonabrasive and nonflammable

Specifications

Application: [Industrial, Degreaser]

Collection: Simple Green®

Color Finish: Green

Material: Liquid

Size: 1 gal