5 gal Industrial Cleaner and Degreaser

You last purchased this on
 
Sunshine Makers

Simple Green® 5 gal Industrial Cleaner and Degreaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunshine Makers

Simple Green® 5 gal Industrial Cleaner and Degreaser

  • Fast #
  • Part #S19005
  • Item #463654
  • Manufacturer Part #19005
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong yet safe cleaner removes oil, lubricants and grime from washable surfaces
  • Rinses easily
  • All-purpose industrial cleaner/degreaser
  • Nonabrasive and nonflammable
  • For pressure washing and steam cleaning, maintenance
  • Exempt from OSHA and EPA special handling and personal protection requirements for hazardous materials
  • Safe for food-preparation areas
  • Concentrated; dilutes with water
  • Requires Certification

Specifications

Application:
Industrial, Degreaser
Collection:
Simple Green®
Color Finish Name:
Green
Material:
Liquid
Product Type:
Degreaser
SCAQMD Compliant:
Yes
Size:
5 gal