Sunstruck® SUNSTRUCK FS BBM BATH W/STRAIGHT APRON

Part #K1966-G-96  |  Manufacturer Part #1966-G-96

Type:

K1966-G-96
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Airjets 118 to 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Freestanding design creates a striking focal point in your bathing area
  • Depth 16" offers a deep soaking experience
  • Integral lumbar support
  • Textured bottom surface
  • Purge cycles remove residual water from air channels after use
  • Wide ledge on one side is ideal for deck mount faucet and/or handshower
  • Center drain

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.7

Bathtub Shape: Oval

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.5, CSA B45.10, CSA C22.2 No. 218.2]

Capacity: 72.6 gal

Collection: Sunstruck®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 16 in

Drain Location: Center

Height: 24-1/2 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 66 in

Material: Acrylic

Number Of Jets: 122

Type: K1966-G-96

UL Listed: Yes

Width: 36 in