3 gph 1725 RPM Two-Stage Steel Right Hand Fuel Pump
3 gph 1725 RPM Two-Stage Steel Right Hand Fuel Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lift or gravity feed applications with 10 psi maximum inlet/return pressure
- Capacities to 7 gph, except boost pumps
- Two-pipe installations up to 17” hg. Vacuum
- Mounting in any position except upside down
- Choice of 1725, 2850, 3450 rpm
- Suitable for no.2, no.1 FUEL™ oil, or kerosene
- Pressure adjustable from 100 to 150 psi at 3450 rpm, 100 to 135 psi at 1725 rpm. Models available to 200 and 300 psi
- Factory-set at 100 psi
Specifications
- Application:
- Heating, Kerosene, Oil
- ETL Listed:
- No
- Flow Rate:
- 3 gph
- Material:
- Steel
- NSF Certified:
- No
- Pressure - High:
- 100
- Pump Stage:
- 2
- RPM:
- 1725
- Smart Home Enabled:
- No
- Tool Type:
- Fuel Pump
- UL Listed:
- No
- Weight:
- 4.2 lb
- Width:
- 3-5/8 in