Suntemp
3 ft. Enclosurelosure Only
Part #S700ASCS3 | Item #518214 | Manufacturer Part #700ASCS-3
Call for Pricing
EACH
Length
Product Details
Specifications
Color Finish: White
Height: 7-7/8 in
Length: 3 ft
Width: 2-13/16 in