3 in. End Cap Right Hand

You last purchased this on
 
Suntemp

3 in. End Cap Right Hand

This product requires certification to purchase.
You last purchased this on
 
Suntemp

3 in. End Cap Right Hand

  • Fast #
  • Part #S700SER
  • Item #513309
  • Manufacturer Part #55SER
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy-to-clean rounded edge surfaces
  • Blends with any decor
  • Right hand end cap for Imperial 700-A1 baseboard enclosure
  • Satin-white baked finish
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
7-7/8 in
Length:
3 in
Material:
Steel
Type:
S700SER
Width:
2-13/16 in