Suntemp

6 ft. Enclosurelosure Only

Part #S700ASCS6  |  Manufacturer Part #700ASCS-6

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Baseboard enclosure only
  • Easy-to-clean rounded edge surfaces
  • Blends with any decor
  • Satin-white baked finish

Specifications

Color Finish: White

Height: 7-7/8 in

Length: 6 ft

Width: 2-13/16 in