Suntemp Enclosure Only

S700ASCS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Baseboard enclosure only
  • Blends with any decor
  • Easy-to-clean rounded edge surfaces
  • Satin-white baked finish

SPECIFICATIONS

Color Finish
White
Height
7-7/8 in
Length
8 ft
Width
2-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday