10 ft. Baseboard Complete

You last purchased this on
 
Suntemp

Imperial 10 ft. Baseboard Complete

This product requires certification to purchase.
You last purchased this on
 
Suntemp

Imperial 10 ft. Baseboard Complete

  • Fast #
  • Part #S700ASUS10
  • Item #1585247
  • Manufacturer Part #700ASUS-10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy-to-clean rounded edge baseboard surfaces
  • Includes damper-louver, return tube hanger, sliding support bracket, and expanded copper tube end
  • Combined back panel and top allow either flush or recessed installation, with usual measuring and leveling eliminated
  • Heating element features heavy gauge channelized fins with deep-drawn fin collars for increased strength, silence, safety, and efficiency
  • Baseboard has back panel with an extended bottom, and a locking front panel
  • Requires Certification

Specifications

Collection:
Imperial
Color Finish Name:
White
Height:
7-7/8 in
Length:
10 ft
Width:
2-13/16 in