Imperial 7 ft. Baseboard Complete

Part #S700ASUS7  |  Item #514319  |  Manufacturer Part #700ASUS-7

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combined back panel and top allow either flush or recessed installation, with usual measuring and leveling eliminated
  • Easy-to-clean rounded edge baseboard surfaces
  • Includes damper-louver, return tube hanger, sliding support bracket, and expanded copper tube end
  • Baseboard has back panel with an extended bottom, and a locking front panel
  • Heating element features heavy gauge channelized fins with deep-drawn fin collars for increased strength, silence, safety, and efficiency

Specifications

Collection: Imperial

Color Finish: White

Height: 7-7/8 in

Length: 7 ft

Width: 2-13/16 in