14 ft. Nutrient Separating Baffle Box
NSBB™ 14 ft. Nutrient Separating Baffle Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented screens maximize storage and prevent debris loss
- Easy vacuum truck servicing
- Retrofits existing watersheds
- Meets requirements for Full Trash Capture TMDL Programs
- Captures thousands of pounds of debris, sediment and nutrients
- Pretreatment for rainwater harvesting and detention areas
- Will not go septic between storms
- Dry state storage separates debris and trash from water and sediment
Specifications
- Collection:
- NSBB™
- Height:
- 108 in
- Length:
- 14 ft
- Width:
- 8 ft