30 x 48 in. Grate Inlet Skimmer Basket
30 x 48 in. Grate Inlet Skimmer Basket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 18 in
- Length:
- 30 in
- Material:
- Stainless Steel, Fiberglass, Gelcoat
- Width:
- 48 in