36 x 36 in. Grate Inlet Skimmer Basket
36 x 36 in. Grate Inlet Skimmer Basket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 25 in
- Length:
- 36 in
- Material:
- Stainless Steel, Fiberglass, Gelcoat
- Width:
- 36 in