39 x 46 in. Grate Inlet Skimmer Basket

You last purchased this on
 
Suntree Technologies

39 x 46 in. Grate Inlet Skimmer Basket

This product requires certification to purchase.
You last purchased this on
 
Suntree Technologies

39 x 46 in. Grate Inlet Skimmer Basket

  • Fast #
  • Part #SGISBS463918
  • Item #7181007
  • Manufacturer Part #GISB-S-46-39-18
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
18 in
Length:
39 in
Material:
Stainless Steel, Fiberglass, Gelcoat
Width:
46 in