20 ft. Storm Water Treatment System

You last purchased this on
 
Suntree Technologies

Nutrient Separating Baffle Box® 20 ft. Storm Water Treatment System

This product requires certification to purchase.
You last purchased this on
 
Suntree Technologies

Nutrient Separating Baffle Box® 20 ft. Storm Water Treatment System

  • Fast #
  • Part #SNSBB1220139
  • Item #7180989
  • Manufacturer Part #NSBB-12-20-139
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Nutrient Separating Baffle Box®
Height:
139 in
Length:
20 ft
Width:
12 ft