Sunward® 60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #K1162-W1-0  |  Item #4569778  |  Manufacturer Part #1162-W1-0

$ 2,458.50 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Molded lumbar supports and armrests offer extra comfort while bathing
  • End drain
  • Under mountable

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Whirlpool

Capacity: 57 gal

Collection: Sunward®

Color Finish: White

Color Finish Category: Whites

Drain Location: End

Height: 21 in

Installation Type: Undermount

Material: Acrylic

Number Of Jets: 6

Number of Occupants: 2

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in