66 x 42 in. Whirlpool Drop-In Bathtub in White
Sunward® 66 x 42 in. Whirlpool Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- End drain
- Molded lumbar supports and armrests offer extra comfort while bathing
- Textured bottom surface
- Oval-shaped basin offers a graceful and spacious bathing experience
- Hydromassage flow and direction can be controlled at each jet
- Under mountable
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- Capacity:
- 70 gal
- Collection:
- Sunward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Universal
- Height:
- 20 in
- Installation Type:
- Undermount
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 42 in