0 items

Supco 1-1/2 in. Insulation Fastener

SZIPEZ

Length

1-1/2 in

$28.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Duct blaster tested
  • Easy installation
  • Green Spec® listed
  • Made in the USA
  • Neat, professional appearance
  • Permanent holding power
  • Plenum rated, UL® standard 2043
  • Secures with a drill and metal screw
  • Will not lose bonding properties in extreme conditions

SPECIFICATIONS

Length
1-1/2 in
Material
Plastic
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday