Hood Motor Kit for C65878, K111, EM550 Pack of 1
Hood Motor Kit for C65878, K111, EM550 Pack of 1
Frequently Purchased Together
Product Details
- C frame design
- Includes FB460 fan blade
- Exact replacement for Nutone® range hood ventilators and others
- UL listed
- CSA approved
- Replaces Nutone® C65878 and 65878000
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- K111, 6510, VFM100, C65878, EM550
- Fan Speeds:
- 1
- Length:
- 1-3/4 in
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Motor Kit
- RPM:
- 3000
- UL Listed:
- Yes
- Volts:
- 120V