1-7/16 in. 2-Speed Hood Vent Motor
1-7/16 in. 2-Speed Hood Vent Motor
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- C frame design
- Range hood vent motor
- Exact replacement for Nutone® range hood ventilators and others
- UL listed
- CSA approved
- Used on M1 through M9 series, common to many brands
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Fasco: K112 , Packard: 65101, Robertshaw: VFM101, Nutone: C52367, Gem: EM551
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/2 in
- Diameter:
- 7/32 in
- Fan Speeds:
- 2
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-7/16 in
- Material:
- Metal
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 3000
- Type:
- Motor
- UL Listed:
- Yes
- Volts:
- 120V