-10 to 50 Deg C (14 to 122 Deg F) Temperature and Humidity Meter
-10 to 50 Deg C (14 to 122 Deg F) Temperature and Humidity Meter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Measures Temperature, Humidity and Dew Point
- Data Hold
- Min/Max/Avg Functions
- Hard Carrying Case included
- Auto Power Off
- Backlit LCD
Specifications
- Application:
- HVAC/R Systems
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4-4/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-1/5 in
- Material:
- Plastic
- Maximum Temperature:
- 122
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Battery
- Product Type:
- Meter
- Temperature Range:
- -10 to 50 Deg C (14 to 122 Deg F)
- UL Listed:
- No