Supco 10 x 2-7/8 in. Condensate Drain Pan

S30OS

Manufacturer Part #: 30-OS

Length

10 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for continuous use
  • Cast aluminum condensate drains
  • Long life heating element and mounting legs

SPECIFICATIONS

AMP
1.33
Application
HVAC/R Systems
Brand Model Compatibility
Universal
Capacity
38 oz
Height
2-7/8 in
Indoor Outdoor
Indoor
Origin
Global
Phase
Single Phase
Power Source
Electric
Type
Pan
UL Listed
No
Volts
120V
Watts
160
Weight
2-1/25
Width
4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday