Supco 11A Repair Dryer Door Switch

SDE6107

Manufacturer Part #: DE6107

AMP

11

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three wire door switch
  • Connects directly to the wiring harness
  • Designed to meet or exceed OEM specifications
  • Replacement model: Whirlpool® 3406107

SPECIFICATIONS

AMP
11
Application
HVAC/R Systems
Brand Model Compatibility
Whirlpool: 3406107
Depth
1/2 in
Height
1-3/4 in
Indoor Outdoor
Indoor
Origin
Global
Phase
Single Phase
Type
Dryer Door Switch
UL Listed
No
Volts
120/240V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday