12-10 AGW Quick Disconnect Terminal in White (100-Piece)
12-10 AGW Quick Disconnect Terminal in White (100-Piece)
Frequently Purchased Together
Product Details
- 12-10 AWG 188" (.250") Female Tab 100 Pieces
Documents
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Copper
- Package Quantity:
- Piece of 100
- Product Type:
- Disconnect
- UL Listed:
- No
- Wire Gauge (AWG):
- 12-10 AGW