1/2 in. Access Fitting
1/2 in. Access Fitting
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Completely self tapping
- Steel pin with core penetrates line and is locked into valve body in one operation
- Brass and copper saddle valve
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper, Brass
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Brass, Copper
- Origin:
- Global
- Phase:
- Single Phase
- Type:
- Valve
- UL Listed:
- No