3000 RPM 120V Single Phase Fan Motor
SM Series 3000 RPM 120V Single Phase Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Impedance protected
- Includes mounting bracket, hub adapter, 1/4 in. & 5/16 in. shaft adapter
- C frame motor
- UL recognized
- CSA approved
- Sleeve design
Specifications
- AMP:
- 0.34, 0.55
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Collection:
- SM Series
- Diameter:
- 3-1/2 in
- Length:
- 1-1/4 in
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Volts:
- 120V