Supco

120V 30M Defrost Timer

Part #SSC954  |  Manufacturer Part #SC954

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exact OEM features and specifications
  • Energy saving plastic construction
  • Domestic refrigerators and freezers
  • Individually boxed
  • Can replace GE® WR9X483, WR9X10111, WR9X10101, WR9X10075, and WR9X10041
  • Ten hour and 30 minute timer

Specifications

AMP: 10

Application: Refrigerators

Brand Model Compatibility: GE: WR9X502

CSA Certified: No

Color Finish: Black

Color Finish Category: Blacks

Depth: 1-1/2 in

Height: 2-3/4 in

Horsepower: 1/3 hp

Indoor Outdoor: Indoor

Length: 2-1/4 in

Material: Metal, Plastic

NSF Certified: No

Origin: Global

Phase: Single Phase

Power Source: Electric

SCAQMD Compliant: No

Type: Defrost Timer

UL Listed: Yes

Volts: 120V

Width: 2-1/4 in