Supco

120V Commercial Defrost Control

Part #SS804100  |  Manufacturer Part #S804100

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 40

Application: HVAC/R Systems

Brand Model Compatibility: Paragon: 8041-00, Precision: 6041-00

Color Finish: Grey

Color Finish Category: Greys

Depth: 3-4/5 in

Height: 7-7/10 in

Indoor Outdoor: Indoor

Material: Steel

Maximum Temperature: 175

NSF Certified: No

Origin: Global

Phase: Single Phase

Power Source: Electric

SCAQMD Compliant: No

Temperature Range: -35 to 175 Deg F

Type: Control

UL Listed: Yes

Volts: 120V

Width: 4-2/5 in