Supco 120V Flame Sensor

SFLS013

Manufacturer Part #: FLS013

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For Hot Surface Ignition (HSI) systems
  • Mount on multiple burners, or adjacent to igniter
  • Use with spark ignition and flame sensing
  • Alumina ceramic insulator
  • Kanthal flame rod material can withstand 1800° F

SPECIFICATIONS

Application
HVAC/R Systems
Brand Model Compatibility
Bryant 355MAV, 345MAV, 340MAV, 350MAV, and 373LAV Furnaces
Fuel Type
Natural Gas, Propane
Height
6-1/4 in
Indoor Outdoor
Indoor
Origin
Global
Phase
Single Phase
Power Source
Gas
Type
Flame Sensor
UL Listed
No
Volts
120V
Weight
1/20
Width
1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday