Flame Sensor Replacement for Rheem® 62-23543-01, Packard® PFS301

You last purchased this on
 
Supco

Flame Sensor Replacement for Rheem® 62-23543-01, Packard® PFS301

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Flame Sensor Replacement for Rheem® 62-23543-01, Packard® PFS301

  • Fast #
  • Part #SFLS301
  • Item #7634899
  • Manufacturer Part #FLS301
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Mount on multiple burners, or adjacent to igniter
  • Use with spark ignition and flame sensing
  • For Hot Surface Ignition (HSI) systems
  • Kanthal flame rod material can withstand 1800° F
  • Alumina ceramic insulator
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Rheem RGDG, SGDG, RGDG, RGDJ, RGFD, RGLG, RGLH, RGLJ, and RGLK Furnaces
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fuel Type:
Natural Gas, Propane
Height:
6-1/8 in
Indoor Outdoor:
Indoor
Length:
3-7/8 in
Material:
Steel
Origin:
Global
Phase:
Single Phase
Power Source:
Gas
Product Type:
Flame Sensor
UL Listed:
No
Volts:
120V
Weight:
1/20 lb
Width:
1/2 in