Flame Sensor Replacement for Mars® 67970, White-Rogers 760-401, Packard PFS401
Flame Sensor Replacement for Mars® 67970, White-Rogers 760-401, Packard PFS401
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Mount on multiple burners, or adjacent to igniter
- Use with spark ignition and flame sensing
- For Hot Surface Ignition (HSI) systems
- Kanthal flame rod material can withstand 1800° F
- Alumina ceramic insulator
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Mars 67970 Sensor
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fuel Type:
- Natural Gas, Propane
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-7/8 in
- Material:
- Steel
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Flame Sensor
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 1/20 lb
- Width:
- 1/2 in