Flame Sensor Replacement for York® 025-27773-700, ICP® 1380679
Flame Sensor Replacement for York® 025-27773-700, ICP® 1380679
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Mount on multiple burners, or adjacent to igniter
- Use with spark ignition and flame sensing
- For Hot Surface Ignition (HSI) systems
- Kanthal flame rod material can withstand 1800° F
- Alumina ceramic insulator
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Armstrong G1N80AU050D12A-1, G1N80AU075D12A-1, and G1N80AU075D16B-1 Control Boards
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fuel Type:
- Natural Gas, Propane
- Height:
- 6-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-7/8 in
- Material:
- Steel
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Flame Sensor
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 1/2 lb
- Width:
- 1/20 in