120V Silicon Carbide Hot Surface Ignitor

You last purchased this on
 
Supco

120V Silicon Carbide Hot Surface Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #SSIG1100
  • Item #3785881
  • Manufacturer Part #SIG1100
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features engineered reaction bonded silicon carbide design
  • Lower power consumption
  • Direct replacement for OEM applications
  • Strong durable design
  • High resistance to oxidation
  • Fast time to temperature response
  • Copper, 18 gauge, high temperature, fiberglass insulated lead wires
  • Requires Certification

Documents


Specifications

AMP:
3.6
Height:
2-1/5 in
Ignitor Type:
Hot Surface
Length:
7-3/10 in
Material:
Silicon Carbide
Origin:
Global
Volts:
120V
Width:
2-1/2 in