Water Inlet Valve for Whirlpool, Kenmore, Amana

You last purchased this on
 
Supco

Water Inlet Valve for Whirlpool, Kenmore, Amana

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Water Inlet Valve for Whirlpool, Kenmore, Amana

  • Fast #
  • Part #SWV8047
  • Item #4479569
  • Manufacturer Part #WV8047
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes a universal hardware kit for installation
  • Replaces Whirlpool, Sears, Kenmore and Amana part number 4318047
  • Ensures proper water flow for ice makers
  • Requires Certification

Specifications

Application:
Refrigerators
Brand Model Compatibility:
Universal
CSA Certified:
Yes
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
3-1/4 in
Height:
3-3/4 in
Indoor Outdoor:
Indoor
Length:
3-1/4 in
Material:
Metal, Plastic
NSF Certified:
No
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Water Inlet Valve
UL Listed:
No
Volts:
120V